U-Tube Manometer

Supplier: Alta-Robbins
100-10-A 100-15-A 100-CB-10 100-CB-15 100-6-A 100-50-A 100-CB-6 100-CB-30 100-CB-50
31759-043EA 846.17 USD
31759-043 31759-065 31759-203 31759-225 31759-021 31759-167 31759-189 31759-280 31759-327
U-Tube Manometer
Manometers
For accurate measurement of low pressure, either positive or negative (vacuum).

The liquid levels in the two legs are read up and down with zero at the center of the scale. The manometer head is constructed of 316 stainless steel, tapped with 6.35mm (1/4") IPS thread for direct line connections.

Indicating level change: 0.1" of Water, 0.1" of Red Oil, 0.1" of Mercury
Pressure change: 0.0576 oz. of Water, 0.464 oz. of Red Oil, 0.7856 oz., 0.0491 psi of Mercury

Información para pedidos: Manometer is furnished without indicating fluid. Available in standard graduation of linear inchesMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Max. Pressure 250 psi 250 psi 250 psi 250 psi

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR