Ezwaste™ Replacement Breakthrough Indicators, Foxx Life Sciences

Supplier: VWR International
75805-390 75805-392 75805-398 75805-404 75805-406 75805-408
75805-390EA 148.92 USD
75805-390 75805-392 75805-398 75805-404 75805-406 75805-408
Ezwaste™ Replacement Breakthrough Indicators, Foxx Life Sciences
Chromatography Supplies Chromatography Spare Parts
EZwaste™ Replacement Breakthrough Indicators are qualitative colorimetric indicators for the exhaustion and end-of-service life of low-flow filters.

  • Height: 79 mm (3.1")
  • Diameter: 10 mm (0.39")
  • Operating humidity: 5 to 85% RH
  • Operating temperature: 4 to 35 °C (39 to 95 °F)
  • Shelf life: 14 months at 4 to 25 °C (39 to 77 °F)

The indicator changes its color from orange to red when the filter needs to be replaced.

The indicator is designed to provide real-time indication of the breakthrough of HPLC solvents vapors, including acetone, acetonitrile,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR